For detailed information, other images and documents, please select individual articles from the following table.
Digital current clamp PD7 600A AC/DC
Compact digital ammeter for measuring direct and alternating current and voltage. For measuring resistance, testing diodes and performing continuity tests
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
SELECT button
For switching between ohms, continuity, AC/DC current and backlighting
HOLD button
For storing the last measured value
REC button
For activating recording mode of the maximum and minimum values
Equipment:
Current clamp, ferrules, operating instructions, black polyester pouch and AAA batteries (2 pcs)
Processing method
TRMS - True Effective Value
Continuity testing
Visual and sound warning from 30 Ω to 300 Ω
Wear personal protective equipment according to the specifications for the measurement category
Compliant with regulations: CEI/EN 61010-1, CEI/EN 61010-31, CEI/EN 61010-2-032 and CEI/EN 61326-1
Electrical systems, switchboard construction and electronic systems in general
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!