Welcome to Würth Italy For trade customers only
Current sensor for wallbox

For detailed information, other images and documents, please select individual articles from the following table.

Current sensor for wallbox

Current sensor for use with wallboxes, available in single-phase or three-phase version, enabling dynamic load management based on the consumption detected

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Current sensor for use with wallboxes, available in single-phase or three-phase version, enabling dynamic load management based on the consumption detected



Key features:


  • Ambient temperature: -25 to +70 °C

  • Degree of protection: IP40

  • Communication: Ethernet

  • Transformer type: Split-core

  • Dimensions: 51x28.5x40 mm

  • Max. output current: 100 A

  • Band frequency: (±1 dB) 50/60 Hz

  • Internal diameter: 16 mm


Art. 9501024053


  • System: Single-phase

  • Compatible with: Art. 9501022498, 9501022623, 9501022624

Art. 9501024054


  • System: Three-phase

  • Compatible with: Art. 9501022533, 9501022534