For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc Rhodius XT69 Multi
Extra-thin cutting disc with a long service life for a wide range of applications and optimum value for money.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Low burr formation
- High cutting speed
- Low spark formation
- Low edge cavitation
During use, the XT69 impresses with an aggressive cut. Precise working in thin-walled material is no problem. The disc is characterised by low spark formation and outstandingly smooth running.
Machine compatibility:
The XT69 cutting disc is suitable for free-hand use with angle grinders of all performance classes (including low-drive power and cordless tools).
Material compatibility:
The XT69 is designed for use on stainless steel (VA steel, Inox), e.g. 1.4301 (X5CrNi18-10 or 304), steel (black steel, also known as structural steel, St37, S235JR, 1.0037 or carbon steel) and cast steel, cast iron (e.g. GJS, GJL etc.), titanium but also for concrete products, screed, sand-lime brick, natural stone, marble, aluminium and other non-ferrous metals such as copper, brass, bronze etc.
This tool is particularly suitable for cutting structural steel, painted sheet metal, zinc plated components, cable ducts, profiles and cross beams.
It is the perfect tool for the numerous applications and demands faced in gardening and landscaping, in the plumbing industry and installation work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!