For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc plus for stainless steel
Very good standard cutting disc with high cutting efficiency and a long service life
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The disc consists of a very fine, high-quality abrasive grain
- The mixture makes the disc extremely easy-cutting, enabling fast, simple and accurate cuts
- Approximately 15 % less wear compared to conventional discs
- No contamination by iron, sulphur and chloride (Fe, S, Cl FREE)
- Circumferential speed: 80 m/s
The cutting discs with diameters of 115 and 125 mm are supplied in a special polypropylene box with an airtight seal. As a result, the cutting discs are protected from the weather, retain their original properties until the packaging is opened and provide greater security against accidental damage
Complies with European standards EN 12413 and OSA.
Ideal for: Stainless steel (pipes, sheets, profiles, rods, solid materials)
Suitable for: Steel, cast iron, non-ferrous metals, mixed materials (metal-plastic) etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!