For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Made from a new, more sophisticated mixture that makes the disc extremely sharp
- Around 10% less wear than traditional discs
- A new structure has been pressed into the surface with spiral lines, making it more stable during cutting
- The alternation of smooth and rough areas on the spiral lines reduces friction during cutting so that there is less braking action, thus reducing heat due to overheating and very little formation of burrs
- Peripheral speed 80 m/s
Packaging
The discs come in a special polyethylene box with hermetic closure, offering greater protection against atmospheric agents, preserving their original characteristics over time and providing a high level of safety against accidental breakages
Complies with European standards EN 12413 and OSA
Suitable for common steels, mixed materials (metal and plastic), non-ferrous metals, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!