For detailed information, other images and documents, please select individual articles from the following table.
HSS cylinder saw with chip breaker
Cylinder saw in high-speed steel (HSS)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The shape of the cylinder saw teeth allow chips to be broken during drilling, meaning that chips are better removed.
- Rapid chip removal results in shorter work times compared to traditional saws.
- Can be used with hand-held or fixed drilling machines
- From Ø 8 to Ø 16 with fixed adapter and cylindrical fitting
- From Ø 17 to Ø 100 with removable adapter and cylindrical fitting with 3 slotting sections
- Adapter equipped with centre drill
For drilling aluminium, steel, cast iron, tin, copper and stainless steel plates up to 7 mm thick.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!