Welcome to Würth Italy For trade customers only
D-anchor timber screw
D-anchor timber screw - 1
D-anchor timber screw - 2
D-anchor timber screw - 3
D-anchor timber screw - 4
D-anchor timber screw - 5
D-anchor timber screw - 6

For detailed information, other images and documents, please select individual articles from the following table.

D-anchor timber screw

Tension-free spaced installation anchor for dry ridge fixing and for attaching window frames, door casings or substructures.

See product details

Available in 14 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Material: Galvanised steel, blue passivated



Time-saving


No need for time-consuming equalisation using spacing blocks



Used as part of a system with an AW anchor cover cap


The caps lie flat against the surface even when mounted at an angle of up to 20°



The screw has a conical transition in the lower part of the head thread


The screw does not pull the slat with it even if it is inserted off-centre into the hole (frictionless screwing).

Notice

D anchor can be combined with Jamo® screws when assembling substructures. The D anchor has a higher load-bearing capacity and requires no subsequent readjustments.