For detailed information, other images and documents, please select individual articles from the following table.
Flat washers assortment
1425 pieces in system case 4.4.1 DIN 125 shape A, 140 HV, zinc-plated steel, blue passivated (A2K) – washers for hexagon bolts and nuts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Assortment of 1425 pieces
- 200 washers Ø 3.2 mm
- 200 washers Ø 4.3 mm
- 200 washers Ø 5.3 mm
- 200 washers Ø 6.4 mm
- 200 washers Ø 8.4 mm
- 100 washers Ø 10.5 mm
- 100 washers Ø 13.0 mm
- 100 washers Ø 15.0 mm
- 100 washers Ø 17.0 mm
- 25 washers Ø 21.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!