For detailed information, other images and documents, please select individual articles from the following table.
clamping screws Open construction, with welded ends
DIN 1480 with welded ends, plain steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!