For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle, open shape
DIN 1480 (open), S235JR steel, hot-dip galvanised
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- < M12 and M27 with no test certificate
- ≥ M12 with test certificate
- M27 not standardised according to DIN 1480
(Test certificate → regulated construction product according to the Model Administrative Provisions - Technical Building Rules, MVV TB, serial no. C 2.4.5.18)
Turnbuckle compliant with DIN 1480 must be assembled with the ends welded in accordance with DIN 34828 with the same material (S235JR). In this case, the load-carrying capacity of the turnbuckles is always greater than that of the welded ends. When assembled with connecting pieces made of other materials, particularly materials with a higher tensile strength, the load-bearing capacity of the turnbuckles must be checked separately.
Wind and stabilisation braces with steel construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!