For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle sleeve, open form
DIN 1480 (open body), steel S235JR, hot-dip galvanised
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- < M12 and M27 without certificate of compliance
- ≥ M12 with certificate of compliance
- M27 not standardised according to DIN 1480
(Certificate of compliance → regulated construction product according to the sample administrative regulation technical building regulations, MVV TB, serial no. C 2.4.5.18)
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Wind and stabilisation braces in steel construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!