Welcome to Würth Italy For trade customers only
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, plain 10.9 steel
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, plain 10.9 steel - 1
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, plain 10.9 steel - 2
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, plain 10.9 steel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular screw with flattened half round head DIN 34805-1, TX drive, plain 10.9 steel

See product details

Available in 13 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1