Welcome to Würth Italy For trade customers only
Round head screw with square neck DIN 603, silver zinc-nickel plated 8.8 steel (ZNSHR)
Round head screw with square neck DIN 603, silver zinc-nickel plated 8.8 steel (ZNSHR) - 1
Round head screw with square neck DIN 603, silver zinc-nickel plated 8.8 steel (ZNSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round head screw with square neck DIN 603, silver zinc-nickel plated 8.8 steel (ZNSHR)

See product details

Available in 14 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative