For detailed information, other images and documents, please select individual articles from the following table.
Square wedge-shaped washer DIN 6917, 295-350 HV, hot-dip galvanised, wedge-shaped, for high-tensile prestressed bolt on I-profile
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Strength 295–350 HV 10
- Hot-dip galvanised steel
- Pitch 14%
“Only use complete fitting sets from one manufacturer (bolts, nuts and washers)”.
The design of steel structures with high-strength fittings is regulated by DIN EN 1090-2 and DASt directive 024.
ÜH (manufacturer's declaration of conformity)
For high-strength preloadable bolted connections in metal constructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!