Welcome to Würth Italy For trade customers only
Hexagonal nut with locking element (non-metal bit)
Hexagonal nut with locking element (non-metal bit) - 1
Hexagonal nut with locking element (non-metal bit) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with locking element (non-metal bit)

DIN 6924, steel 10

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6924 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22, M27, M33 and thread with nominal diameter > M36 removed | Threads M3, M4, M30 and M36 additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).