Welcome to Würth Italy For trade customers only
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, copper-plated (C2)
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, copper-plated (C2) - 1
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, copper-plated (C2) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, copper-plated (C2)

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).