Welcome to Würth Italy For trade customers only
Sealing ring, aluminium, shape A
Sealing ring, aluminium, shape A - 1
Sealing ring, aluminium, shape A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring, aluminium, shape A

See product details

Available in 51 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.

  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.