For detailed information, other images and documents, please select individual articles from the following table.
ORSY®hexagon nuts, assortment of 100
DIN 934, |8| zinc-plated steel, blue passivated (A2K).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Assortment of 1035 pieces
- 200 hexagon nuts, M3
- 100 hexagon nuts, M4
- 100 hexagon nuts, M5
- 200 hexagon nuts, M6
- 100 hexagon nuts, M7
- 200 hexagon nuts, M8
- 50 hexagon nuts, M10
- 40 hexagon nuts, M12
- 25 hexagon nuts, M14
- 20 hexagon nuts, M16
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!