For detailed information, other images and documents, please select individual articles from the following table.
Castellated nut, low profile
DIN 937, yellow galvanized steel 17H/22H (A3C)
- Standards: DIN 937
- Material: Steel
- Hardness category: 17H
- Surface: Zinc plated yellow
- RoHS-compliant: No
- Form: Low
- Thread type x nominal diameter: M30
- Height: 18 mm
- External drive: WS46
- Width across corners: 50.85 mm
- Ward of key bit: 8.7 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!