Welcome to Würth Italy For trade customers only
Stud with threaded end ≈ 1.25 d DIN 939, silver zinc-nickel plated 8.8 steel (ZNSHR)

For detailed information, other images and documents, please select individual articles from the following table.

Stud with threaded end ≈ 1.25 d DIN 939, silver zinc-nickel plated 8.8 steel (ZNSHR)

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative