Welcome to Würth Italy For trade customers only
Hexagon nut with clamping piece (all-metal) DIN 980, steel, plain
Hexagon nut with clamping piece (all-metal) DIN 980, steel, plain - 1
Hexagon nut with clamping piece (all-metal) DIN 980, steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) DIN 980, steel, plain

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).