Welcome to Würth Italy For trade customers only
Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel 8, zinc-plated, blue passivated (A2K)
Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel 8, zinc-plated, blue passivated (A2K) - 1
Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel 8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel 8, zinc-plated, blue passivated (A2K)

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 980 has been withdrawn and replaced by ISO 10513. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | Strength class 5 removed | ISO 10513 applies to the strength classes 8, 10, 12).