For detailed information, other images and documents, please select individual articles from the following table.
Hydrodynamic descaling device W-SLIM
Hydrodynamic descaling device that doses food-grade polyphosphates for treating limescale and corrosion in systems for producing domestic hot water
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extends the service life of your boiler, heat exchanger etc. by protecting it against limescale deposits and corrosion
- Brass couplings with rotatable ring nut
- Brass head with bypass
- Brass vessel stop ring nut, fixed shanks and screw for easy bleeding
- Bellows with bacteriostatic silver system
- Venturi system for proportional dosing
- Refill with a universal, balanced solution of food-grade salts specifically for treating drinking water against corrosion
Read the manual and datasheets
For treating limescale and corrosion in systems for producing domestic hot water
W-SLIM must be installed on the domestic cold water pipe at the entrance to the hot water generator (water heater, boiler etc.). The beaker must always remain in an upright position
Assembly instructions:
- Shut off the water supply and block the supply pipe to the system
- Fit the rotatable couplings to the pipe and check that the arrow points in the same direction as the flow of water
- Tighten the couplings and carry out all necessary checks
- Assemble the body of the descaling device and check that the seals are tight
- It is advisable to install a filter to protect the system from foreign bodies
Refilling instructions:
- Close the shutoff bypass in the descaling device
- Bleed the vent valve
- Unscrew the ring nut
- Insert the polyphosphate refill without removing it from the plastic capsule
- Screw the ring nut back on
- Retighten the vent valve
- Open the bypass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!