For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Non corrosive, non fumigant, contains more than 90% biodegradable surfactants
The descaling liquid is not suitable for pipes made of zinc, stainless steel, tin, aluminium and light alloys
Can remove limescale, carbonate and silicate compounds from heating systems, heat exchangers, or cooling systems with elements in copper, iron or steel
Dilute the liquid with water at a ratio of 1:3 to 1:6 depending on the consistency and quantity of the limescale deposits. Up to four descaling operations can be performed with only 500 ml of descaler diluted with 1,500 ml of water
See datasheets and catalogue pages for art.0893780115
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!