For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Manually adjustable
- Automatic locking when pushing down or letting go of the lever
- Equipped with a controlled abseiling speed
- Can be used with ropes of Ø 10.5–11mm
- Made of aluminium
- Equipped with a twist-lock carabiner
Complies with European standards EN 341/A; EN12841 type C, PSA category III.
Lowering/working in enclosed spaces, evacuations. When used in combination with the tripod, can be used with rescue winch, abseiling device, back-up, belt fall arrester.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!