Welcome to Würth Italy For trade customers only
Designer glass shelf support
Designer glass shelf support - 1
Designer glass shelf support - 2
Designer glass shelf support - 3

For detailed information, other images and documents, please select individual articles from the following table.

Designer glass shelf support

To push-in

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • 5-mm diameter pins

  • Clamping range up to 10 mm using the adjustment screw

  • Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)


Material: Die-cast zinc, nickel-plated, with plastic adjustment screw (PA6)


  • High degree of resistance to breakage

  • Elegant, high-quality surface

Specified dimensions not binding. Subject to technical changes!