Welcome to Würth Italy For trade customers only
Designer glass shelf support With rubber cover
Designer glass shelf support With rubber cover - 1
Designer glass shelf support With rubber cover - 2

For detailed information, other images and documents, please select individual articles from the following table.

Designer glass shelf support With rubber cover

The nickel-plated designer shelf support is made from die cast zinc.
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
Material: Die-cast zinc, nickel-plated


  • High break resistance

  • High-quality surface


Pins Ø 5-mm, mitred


Stays securely in place on the side of the cupboard



Translucent rubber pad


Compartment base does not rattle



Load-bearing capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)

Specified dimensions not binding. Subject to technical changes!