For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Calculates the actual overheating and sub-cooling temperatures for the following coolants: R22, R114, R123, R124, R134A, R141, R142, R401A, R401B, R404A, R407A, R407B, R407C, R407D, R408A, R409A, R410A, R411A, R411B, R414A, R414B, R417A, R507A
It provides all the functions of a high-end anemometer: air-flow volume, air velocity, dry bulb temperature, wet bulb temperature, relative humidity and dew point
Save results and download in Excel format for future use
Pressure transducer for direct readings from the system
The system analyser is an indispensable tool for obtaining essential information regarding the air conditioning system, identifying any problems and determining work to be carried out, as well as storing the final customer data
It allows the technician to easily determine if the coolant charge is correct
Results of tests carried out can be easily saved with the name of the customer or operator and then downloaded for future reference
LCD display with illumination function for work in places that are dark and difficult to access
Displays temperatures in °F and °C
Pressure display in PSI and bar
Type K thermocouple connection
Backlit LCD display
USB connection
Low battery indicator
Dimensions with holster 191 x 93 x 41 mm
5 tools in 1
- 1) classic propeller probe (anemometer function)
- 2) classic propeller probe (hygrometer function)
- 3) pressure transducer with cable (manometer function)
- 4) type K thermocouple (thermometer function)
- 5) diagnostic tool (data logger for data collected)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!