For detailed information, other images and documents, please select individual articles from the following table.
W.EASY Box 2.0 diagnostics interface
Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Simple and fast vehicle diagnostics paired with the freedom of wireless communication
- Connection to the diagnostics box can be established via USB, Bluetooth technology and Wi-Fi or even via an intelligent hotspot solution
- Multi-coloured 360-degree LED ring offers security with regard to the current communication status and diagnostic sequence
Efficient working thanks to intelligent additional functions
- FlightRecorder for recording real-time data while driving
- Immediate information on the vehicle battery status is provided by means of an LED indicator display on the rear of the box
- Multi-coloured 360-degree LED ring provides constant information on the current communication status
Wide vehicle coverage
- Enables diagnostics on vehicles from 1995 to the present day
- Compatible with the WOW! car diagnostics and the WOW! emissions test
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!