Welcome to Würth Italy For trade customers only
Combined Longlife & Speed RS Plus diamond mortar raking blade

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combined Longlife & Speed RS Plus diamond mortar raking blade

For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Up to 50% time savings


The special arrangement and geometry of the side-by-side diamond cutting blades enables cutting and milling in a single process.



Protection against undercuts especially in particularly abrasive materials


Special protective segments



Reduced dust and dirt


Simultaneous cutting and milling causes the dust or dirt to be sucked out from the entire slot during the process using the wall slitting cutter.



Ideal for 20 mm or 25 mm empty tubes


The slightly undersized dimensions allow basic clamping of the empty tube to a degree (without additional mounting material), further facilitating work.

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury