Welcome to Würth Italy For trade customers only
Diamond cutting disc, long life & speed, construction site
Diamond cutting disc, long life & speed, construction site - 1
Diamond cutting disc, long life & speed, construction site - 2
Diamond cutting disc, long life & speed, construction site - 3
Diamond cutting disc, long life & speed, construction site - 4
Diamond cutting disc, long life & speed, construction site - 5
Diamond cutting disc, long life & speed, construction site - 6
Diamond cutting disc, long life & speed, construction site - 7
Diamond cutting disc, long life & speed, construction site - 8
Diamond cutting disc, long life & speed, construction site - 9
Diamond cutting disc, long life & speed, construction site - 10
Diamond cutting disc, long life & speed, construction site - 11
Diamond cutting disc, long life & speed, construction site - 12
Diamond cutting disc, long life & speed, construction site - 13
Diamond cutting disc, long life & speed, construction site - 14
Diamond cutting disc, long life & speed, construction site - 15
Diamond cutting disc, long life & speed, construction site - 16
Diamond cutting disc, long life & speed, construction site - 17

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, long life & speed, construction site

For angle grinders
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
Diamond cutting disc specially developed for use on construction sites and during rescue operations



Longlife & Speed:


  • Extremely high service life paired with outstanding ease of cutting

  • Optimum cutting accuracy

  • Absolutely smooth running

  • Optimum profitability


Patented manufacturing procedure:


  • Optimised HDS technology (high-pressure sintering process)

  • Densely bonded structure with optimum embedding of diamonds

  • Hardened steel core

  • High segment adhesive strength


Newly developed segment and main blade shape


  • Specially treated main blade for absolutely smooth running

  • Innovative slot geometry prevents cracking

  • Tapered segments reduce friction

Considerably reduced heat generation



Optimum cooling and dust removal



No disc overheating



No disc wobble or flutter



Clean cut edges, straight cuts



Up to 100% longer service life than comparable discs



Outstanding ease of cutting


Saves time



Very high safety reserves



Outstanding cutting properties on ferrous metals and stainless steel (not a replacement for ordinary cutting discs)


Not for continuous use



Broad range of uses (concrete, granite, construction materials)


No time-consuming disc changes at the construction site



The ideal disc for rescue work (fire brigades, Agency for Technical Relief etc.), e.g. cutting through crash barriers

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury