For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc, wet cutting for tiles
Long-life, economical diamond cutting disc for a material thickness of up to approx. 20 mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Clean cut
Thanks to closed edge and fine segment structure.
Flexible use on machines with 25.4 and 30 mm mount
Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.
For use in wet cutting on stationary saws and table saws.
Tiles, soft clinker brick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!