Welcome to Würth Italy For trade customers only
Diamond impact drill EDSB 160-E
Diamond impact drill EDSB 160-E - 1
Diamond impact drill EDSB 160-E - 2
Diamond impact drill EDSB 160-E - 3
Diamond impact drill EDSB 160-E - 4
Diamond impact drill EDSB 160-E - 5
Diamond impact drill EDSB 160-E - 6

For detailed information, other images and documents, please select individual articles from the following table.

Diamond impact drill EDSB 160-E

Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor
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
Anti-vibration system with long additional handle



High power reserve


Powerful 1500 W motor provides power and power reserves



High degree of machine safety


Electronic and mechanical safety coupling



Wide range of applications


Additional impact function allows drilling in sand-lime brick



Robust metal gear housing



Speed control



Soft start

Notice
  • Use without impact function for dry drilling

  • Impact mechanism can be switched on if necessary