For detailed information, other images and documents, please select individual articles from the following table.
Diamond tile wet core bit With 1/4 inch hexagon bit mount
Specifically for use in cordless drills
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Precise, exact drilling
Clean edges, precise holes
No splitting or cracking of tiles
Additional openings in the cutting area
Optimum, consistent cold water supply
1/4" hex. bit mount
Extremely fast detachment/change of core bit possible
Bit mount hollow internally and additional opening in bit body
Easy removal of the drill core
- Ensure a continuous, adequate water supply - never drill dry!
- Position the drilling template so that the active centring hole is always at the lowest point
- Remove the drill core after every operation
Used wherever clay bricks or tiles must be drilled and conventional carbide tile drill bits reach their limits. For use with hard materials, such as fine stoneware, high-fired tiles, clay bricks, glazed tiles, ceramic, thin granite and marble plates etc.
- For use with powerful cordless screwdrivers min. 12 V only
- Drilling without impact!
- Work only with the weight of the cordless drill. Keep the contact pressure as even as possible in this process
- Max. 10 mm material thickness
- Recommended rotation speed min. 1,000 rpm
- Ensure suitable protective equipment is used
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!