For detailed information, other images and documents, please select individual articles from the following table.
Diesel protectant ANTIFREEZE
Protectant to prevent diesel from freezing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ANTIFREEZE
The antifreeze formulation improves the fluidity of cold diesel by reducing the size and shape of the paraffin crystals. Truck antifreeze also prevents components in biodiesel from crystallising. This prevents the formation of large deposits, which may reduce or stop the fuel from flowing through the filters
Filter clogging
Advantages:
- Prevents paraffin deposits from forming
- Prevents the diesel filter from clogging in cold weather, thereby reducing starting problems
- Improves the fluidity of cold diesel
- Reduces starting problems due to frost
- Decreases the CFPP to 9°C
Solves problems with
Diesel freezing
To ensure homogeneous mixing, we recommend adding the product to the tank before refuelling
The effectiveness of the product may vary depending on the diesel in which it is diluted
TRUCK ANTIFREEZE and DIESEL ANTIFREEZE are formulated with different concentrations
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
300 ml with 60/70 l diesel fuel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!