For detailed information, other images and documents, please select individual articles from the following table.
Protectant DIESEL TD1 TRUCK
Maintains the efficiency of modern diesel engines while reducing fuel consumption
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
TD1 TRUCK Acts on the fuel system of modern diesel engines for commercial vehicles. Restores the system to optimum efficiency. Increases the number of cetanes and increases the endothermic efficiency of the propulsion system. Improves engine performance in terms of torque and available power, thereby reducing the vehicle's fuel consumption
Main characteristics:
- lower fuel consumption
- cetane booster
- cold starting
- wear-resistant
Protectant effectiveness:
- increases the number of cetanes
- cleans and protects against wear and corrosion on pumps and injectors
- strong demulsifier
- protects against rust formation
- reduces the diesel's cold filterability temperature
- reduces fuel consumption while maintaining the same power
- reduces exhaust smoke
- improves cold starting
- resistance to foaming and sludge formation
Solves problems with
- presence of water/condensate
- oxidation
- increased fuel consumption
- exhaust smoke
- engine losing power
Passed the following tests:
Sundstrand pump
Dispersant properties test
ASTM D-1094
Diesel/water separation test
NACE rust test
Corrosion protection test
Three-week static rust test
Stability during storage test
CFPP
Cold Filter Plugging Point test: IP 309
Suitable for treating 600 litres
Double the dosage of the product if intensive treatment is required
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
| Contents | Use | Strong treatment | Preventive treatment | Art. |
| 25 l | Tanks | 500 ml for treating 750 l 1 l for treating 1500 l | 500 ml for treating 3000 l 1 l for treating 6000 l | 1999 504 790 |
| 200 l | 1999 506 605 |
Passed the following tests:
Sundstrand pump
Dispersant properties test
ASTM D-1094
Diesel/water separation test
NACE rust test
Corrosion protection test
Three-week static rust test
Stability during storage test
CFPP
Cold Filter Plugging Point test: IP 309
Vehicle tank
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!