Welcome to Würth Italy For trade customers only
Protectant DIESEL TD3 TRUCK
Protectant  DIESEL TD3 TRUCK - 1
Protectant  DIESEL TD3 TRUCK - 2
Protectant  DIESEL TD3 TRUCK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Protectant DIESEL TD3 TRUCK

For older vehicles and earth-moving machines

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

TD3 TRUCK Cleans and protects when added to diesel, reducing the formation of carbon deposits on the injectors and improving combustion by increasing energy efficiency. This reduces fuel consumption and exhaust smoke



Main characteristics:


  • wear-resistant

  • strong demulsifier

  • cold starting

  • injector cleaner


Protectant effectiveness:


  • cleans and protects against wear and corrosion on pumps and injectors

  • strong demulsifier

  • reduces fuel consumption while maintaining the same power

  • reduces exhaust smoke

  • resistance to foaming and sludge formation

  • improves resistance to diesel oxidation


Solves problems with


  • presence of water/condensate

  • oxidation

  • surface protection
Proof of Performance

Passed the following tests:


ASTMD 665


Rust inhibitor test



ASTM D-1094


Diesel/water separation test



BOCLE


Anti-wear test Lubrizol ASTM D5001

Notice

Suitable for treating 600 litres



Double the dosage of the product if intensive treatment is required



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use

ContentsUseStrong treatmentPreventive treatmentArt.
25 lTanks500 ml for treating 750 l
1 l for treating 1500 l
500 ml for treating 3000 l
1 l for treating 6000 l
1999 507 071
200 l1999 506 606
Application area

Passed the following tests:


ASTMD 665


Rust inhibitor test



ASTM D-1094


Diesel/water separation test



BOCLE


Anti-wear test Lubrizol ASTM D5001