For detailed information, other images and documents, please select individual articles from the following table.
Diesel protectant CARBO PUMP TD1
Maintains optimum efficiency of all diesel engines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
TD1
Acts on the fuel system of modern diesel engines, both common rail and injection pump, maintaining optimum efficiency. Increases the number of cetanes and increases the endothermic efficiency of the propulsion system. Improves engine performance in terms of torque and available power
Wear-resistant
Strong demulsifier
Cetane booster
Advantages:
- Best operability at low temperature
- Easy start-up
- Cleans and protects against wear and corrosion on pumps and injectors
- Removes condensate that has formed in the tank
- Resistance to diesel oxidation
- Prevents formation of foam and sludge
- Reduces the diesel's cold filterability temperature
- Demulsive
Solves problems with
- Presence of water/condensate
- Oxidation
- Exhaust smoke
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Passed the following tests:
SUND STRAND PUMP
Dispersant properties
ASTM D-1094
Diesel/water separation
NACE RUST
Corrosion protection
THREE-WEEK STATIC RUST
Storage stability
CFPP
Cold Filter Plugging Point test: IP 309
Particularly recommended for vehicles:
- During vehicle service
- During maintenance
Add before refuelling for better mixing, suitable for tanks up to 60/70 litres
Using this product regularly allows you to maintain the engine's original power or to restore it
Re-treat to maintain the beneficial effects: Every 3-4 refuels, or every 10,000 km Use of this product is recommended at each inspection/service/filter change
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!