For detailed information, other images and documents, please select individual articles from the following table.
Diesel engine protecting agent DIESEL TRUCK
Diesel engine protecting agent
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
When added to diesel, the TRUCK diesel engine protecting agent has a powerful and broad-spectrum effect that prevents the formation of dirt and sludge. Cleans and regenerates fuel, prevents ageing due to corrosion and performance degradation
Key features
- Aids diesel fuel filtration
- Does not change the quality of the fuel, but improves its performance
- Prevents clogging of filters and pumps
- Prevents oxidation and degradation of the diesel
Effectiveness of the protecting agent
Compatible with all UNI EN 590, XTL/HVO diesels
Solves problems
- Filter clogging
- Improved injector efficiency
Suitable for treating 600 litres
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
| Contents | Use | Strong treatment | Preventive treatment | Art. |
| 25 l | Tanks | 500 ml for treating 750 l 1 l for treating 1500 l | 500 ml for treating 3000 l 1 l for treating 6000 l | 1999 504 093 |
| 200 l | 1999 506 607 |
Vehicle tank
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!