For detailed information, other images and documents, please select individual articles from the following table.
Digital vernier calliper with factory calibration certificate
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Repeatability 10 μm (± 2 s)
Adjustment speed: max. 1.5 m/sec
Measuring unit: metric or English (mm/inch), direct conversion
Capacitive measurement system
LCD digital display 6 mm
Operating temperature 5°C to 40°C
Stainless steel, hardened and ground
Data output RS232-compatible
3 V lithium battery, type CR 2032
- Capacity 190 mAh
- Battery life approx. 2 years (2000 hours/year)
Factory calibration certificate
- Calibration to DIN/ISO 9000 et seq.
- DIN 862 test certificate vernier callipers to VDI/VDE/DGQ 2618/page 8
- Visual inspection and functional test
- Target/measured values, external measurements
- Target/measured values, internal measurement
- Target/measured values, blade measurement
- Traceable to PTB
- Identification number lasered onto the respective vernier callipers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!