Welcome to Würth Italy For trade customers only
Digital callipers

For detailed information, other images and documents, please select individual articles from the following table.

Digital callipers

With data output

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Repeatability 10 μm (± 2 s)



Measuring speed: max. 1.5 m/sec



Units of measurement: metric or imperial (mm/inch), direct conversion



Capacitive measuring system



6 mm LCD digital display



Operating temperature from 5 °C to 40 °C



Made from hardened and ground stainless steel



Data output compatible with RS-232



CR 2032 type 3 V lithium battery


  • Capacity 190 mAh

  • Battery life approx. 2 years (2,000 hrs/year)