For detailed information, other images and documents, please select individual articles from the following table.
Four-way digital manometer
Four-way digital manometric analyser with Bluetooth wireless technology and two thermocouple crocodile clips for startup and maintenance of air conditioning and refrigeration installations.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- 4.3-inch LCD colour touchscreen.
- Option to work with digital or analogue display.
- Provides pressure, temperature and vacuum data (integrated vacuum gauge).
- Allows pressure leak testing or vacuum leak testing (vacuum accuracy up to one micron).
- Data logging function to analyse how a system is operating under normal conditions over a period of time.
- Real-time superheating and subcooling calculation thanks to the two external thermocouple crocodile clips.
- Bluetooth connectivity via Würth Manifold app for quick and easy operation, monitoring and reporting from the measuring site.
- Includes 62 different types of refrigerant (additional refrigerants can be added).
- Temperature, vacuum and pressure sensors that can be calibrated.
- Hook on the back to allow the manometer to be hung up.
- Includes rigid plastic carrying case.
Advantages
- Allows vacuum, recovery and gas charging to be performed without having to change any of the fabric hose connections.
- Option to download the recorded data using the Würth Manifold app.
Benefits
- Allows you to understand why a system is not working correctly.
- Due to its high vacuum accuracy, there is no need for additional equipment to properly diagnose and repair an air-conditioning unit.
- Works faster and more efficiently thanks to the four-way block (one additional connector and two more valves than a two-way manometer).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!