For detailed information, other images and documents, please select individual articles from the following table.
Digital multimeter TD6
Compact digital multimeter for measuring direct and alternating current and voltage. For measuring resistance, testing diodes and performing continuity tests
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy-to-read LCD display with 2000 pixels
Autorange function: measuring range is selected automatically
Min./max. AC/DC voltage measurement: 1 mV - 600 V
Min./max. AC/DC current measurement: 0.1µA - 10A
Min./max. electrical resistance measurement: 0.1 Ohm - 20 MOhm
Measurement category: Cat III 600 V to earth
M button: for switching between Ohms, diodes and continuity
Light button: for switching on the display backlight
HOLD button: for storing the last measured value
R button: for activating manual mode by disabling the Autorange function
Housing: double insulation
Replacing the batteries and fuses is very easy
Compliant with regulations: IEC/EN 61010-1, IEC/EN 61326-1
Features:
Multimeter, ferrules, operating instructions, black polyester pouch and AAA batteries (Art.0827111 - 2 pcs.)
Wear personal protective equipment according to the specifications for the measurement category
Switchboard construction, solar installations, electrical and electronic systems in general
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!