For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Compact digital multimeter for measuring direct and alternating current and voltage. For measuring resistance, testing diodes and performing continuity tests
SELECT button
For switching between ohms (Ω), continuity testing and diode testing, and between AC and DC current
HOLD button
For storing the last measured value
Equipment:
Digital multimeter, ferrules, operating instructions and AAA batteries (2 pieces)
Spare fuses:
- 0.50 A/660 V, IR:100 kA-600 V Art. 071553 408
- 10 A/600 V, IR:50 kA-600 V Art. 071553 402
Continuity testing
Visual and audible warning from 0 to 100 Ω
Compliant with regulations:
- CEI/EN 61010-1, CEI/EN 61010-31,
- CEI/EN 61010-2-033 and
- CEI/EN 61326-1
Electrical systems, switchboard construction and electronic systems in general
Wear personal protective equipment according to the specifications for the measurement category
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!