Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Lightweight and extremely versatile nailer for processing countersunk head nails from 12 to 30 mm
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Powerful pneumatic nailer for processing round-head strip nails with a 21-22° angle