For detailed information, other images and documents, please select individual articles from the following table.
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS
Robust aluminium/stainless steel disassembly set for Raufoss ABC couplings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Consists of seven separate disassembly tools
- For plastic compressed-air pipes with an external diameter of 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 15 mm or 16 mm.
- More robust than the plastic disassembly tools
Max. service life of the plug-in connectors are 5 assemblies and disassemblies. After this, the plug-in connectors will need to be replaced.
Caution! Before starting, completely bleed the compressed-air system.
1.Push the tube to the stop of the Raufoss coupling.
2.Place the tool around the tube, squeeze it together and slide it right to the top of the Raufoss coupling.
3.Press the tool firmly against the screw connection and pull the tube out with your other hand.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!