For detailed information, other images and documents, please select individual articles from the following table.
Disinfectant cleaning agent SANIRAIN
Alkaline cleaning agent particularly suitable in environments frequented by the public
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ready-to-use
Eliminates bacteria, viruses and fungi. The product is non-foaming, has excellent cleaning agent power against grease, and is has excellent disinfectant, bactericidal and anti-fungal power, even in cases of very hard water and considerable quantities of organic substances. It is compatible with all cationic and non-ionic agents but is incompatible with anionic products, such as soaps and alkylsulfonates
Disinfectant action
- easily removes grease, oil, fat, sugar residues, protein residues and mould
- leaves no halos
- bactericidal, viricidal, fungicidal
Means of transport
- for manual disinfection and cleaning of all surfaces made of plastic and glass in the passenger compartment
- on plastic materials, apply the product to a cloth first and then wipe over the surface
- for textile surfaces and padding, the product should be tested on a hidden area
Environmentally friendly
The surfactants used and the active ingredient are easily biodegradable. Under normal conditions and in the prescribed doses of use, according to the information available, the product does not cause harmful effects to the environment
Use the product with caution. Read the label and instructions carefully before use! Keep out of the reach of children. Keep the container tightly closed. Do not pour waste into drains. Rinse surfaces that come into contact with food thoroughly. Air the room thoroughly after using the product
Reference standards
EN1650 - EN13697 - EN 1276 - EN13697 - EN14476
- Clear blue-green liquid, with a fresh and pleasant odour
- For the disinfection and manual cleaning of all washable surfaces, floors, walls and household objects, in industry, hospitals and communities
Disinfection and manual cleaning of all washable surfaces, floors, walls and household objects, in industry, hospitals and communities. Bactericidal, viricidal, fungicidal. Application through manual spraying and subsequent manual cleaning using a cloth or pad. Spray, spread over the surface, and remove stubborn dirt. Allow it take effect for the time shown below. Wipe with an absorbent cloth and rinse several times, then wipe with a clean cloth
Concentration of use: As is. 5 - 10 ml/m²
Contact time: 5 minutes as a bactericide; 15 minutes as a fungicide; 60 minutes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!