For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products













Variants
Register now and access more than 125,000 products
- Ambidextrous with rolled edge
- Fully textured
- Internally chlorinated
- Not sterile
- 1st-class medical device
Suitable for contact with food
Food product type:
- ✓ watery
- ✓ acidic
- ✓ alcoholic up to 10° (V/V)
- ✓ greasy and/or oily
- ✓ dry
Can be used in combination with watery, acidic or alcoholic foods (up to 10°) and greasy/oily foods for up to 30 minutes and max. 40°C
Suitable for contact with food
Compliant with the following legislation:
- EC Regulation 1935/2004 and any subsequent updates and alterations
- EC Regulation 2023/2006 and any subsequent updates and alterations
- Ministerial Decree 21/03/1973 and any subsequent updates and alterations, Decree of the President of the Republic 777/82 and any subsequent updates and alterations
Protection against biological agents and accidental contact with chemical substances. Suitable for hospital use and ambulatory use for examination, treatment, diagnostics and labs. Suitable for food processing, cleaning, chemical industry, workshops, electronics
Fields of use:
- Fruit and vegetable production and processing industry
- Fishing and processing industry for fish, crustaceans and molluscs
- Confectionery industry
- Dairy industry
- Analysis laboratory
- Preparation at the pharmacy
- Pharmaceutical industry
- Petrochemical industry
- Waste disposal and environmental remediation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!