The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with partial hexagon shank and dome head, closed, A2 stainless steel
For secure connection of two or more components and easy installation of other components using commercially available screws.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Closed rivet nuts provide an excellent solution for applications requiring an air- and splash-proof connection.
- Rivet nuts can be used as riveted and screwed connections.
- Can be processed with single-sided access to the component, therefore also suitable for closed profiles.
- Anti-rotation connection with load-bearing thread
The specified pull-out values are guideline values and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!