Welcome to Würth Italy For trade customers only
Door closer GTS 630 with slide rail
Door closer GTS 630 with slide rail - 1
Door closer GTS 630 with slide rail - 2
Door closer GTS 630 with slide rail - 3
Door closer GTS 630 with slide rail - 4
Door closer GTS 630 with slide rail - 5
Door closer GTS 630 with slide rail - 6
Door closer GTS 630 with slide rail - 7
Door closer GTS 630 with slide rail - 8
Door closer GTS 630 with slide rail - 9
Door closer GTS 630 with slide rail - 10
Door closer GTS 630 with slide rail - 11
Door closer GTS 630 with slide rail - 12
Door closer GTS 630 with slide rail - 13
Door closer GTS 630 with slide rail - 14

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer GTS 630 with slide rail

Universal door closer. All four variants can be installed on doors up to 1100 mm wide

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Hydraulic top door closer with controlled closing process

  • Provides additional protection as the cover can only be removed using tools

  • Slim design

  • Precise controlling of the closing speed and end stop via a hexagon socket screw from the side

  • Can be adapted to local conditions
Notice

The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.



Opening damping inoperable with head assembly/opposite hinge.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes.